IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-1820-15

  • ERIKS:13566042
Image 1
Save to list

€8.99/ pieceexcl. VAT

€10.88incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.99

-

10+

€5.47

39.11%

25+

€3.50

61.10%

50+

€2.49

72.30%

100+

€1.94

78.44%

200+

€1.62

82.03%

500+

€1.22

86.47%

1000+

€1.03

88.58%

2500+

€0.86

90.49%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-1820-15
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free