

€8.87/ pieceexcl. VAT
€10.73incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.87 | - |
10+ | €5.40 | 39.19% |
25+ | €3.44 | 61.24% |
50+ | €2.43 | 72.59% |
100+ | €1.90 | 78.59% |
200+ | €1.56 | 82.44% |
500+ | €1.20 | 86.51% |
1000+ | €0.99 | 88.87% |
2500+ | €0.84 | 90.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350SM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |