

€8.82/ pieceexcl. VAT
€10.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.82 | - |
10+ | €5.34 | 39.44% |
25+ | €3.40 | 61.42% |
50+ | €2.41 | 72.63% |
100+ | €1.86 | 78.88% |
200+ | €1.54 | 82.54% |
500+ | €1.18 | 86.64% |
1000+ | €0.97 | 89.01% |
2500+ | €0.82 | 90.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350SM-1517-15 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |