IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-1315-10

  • ERIKS:13566039
Image 1
Save to list

€8.13/ pieceexcl. VAT

€9.84incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.13

-

10+

€4.79

41.12%

25+

€2.95

63.79%

50+

€2.07

74.53%

100+

€1.58

80.61%

200+

€1.31

83.88%

500+

€0.99

87.85%

1000+

€0.82

89.95%

2500+

€0.68

91.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-1315-10
Shaft diameter
13 mm
Outer Diameter
15 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free