

€7.77/ pieceexcl. VAT
€9.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.77 | - |
10+ | €4.52 | 41.81% |
25+ | €2.76 | 64.55% |
50+ | €1.88 | 75.79% |
100+ | €1.44 | 81.42% |
200+ | €1.18 | 84.84% |
500+ | €0.87 | 88.75% |
1000+ | €0.72 | 90.71% |
2500+ | €0.61 | 92.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350SM-1214-10 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |