

€7.24/ pieceexcl. VAT
€8.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.24 | - |
10+ | €4.12 | 43.04% |
25+ | €2.45 | 66.14% |
50+ | €1.62 | 77.69% |
100+ | €1.22 | 83.20% |
200+ | €0.99 | 86.35% |
500+ | €0.74 | 89.76% |
1000+ | €0.63 | 91.34% |
2500+ | €0.49 | 93.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |