

€7.16/ pieceexcl. VAT
€8.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.16 | - |
10+ | €4.05 | 43.50% |
25+ | €2.41 | 66.31% |
50+ | €1.58 | 77.98% |
100+ | €1.20 | 83.29% |
200+ | €0.97 | 86.47% |
500+ | €0.72 | 89.92% |
1000+ | €0.61 | 91.51% |
2500+ | €0.46 | 93.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |