

€6.65/ pieceexcl. VAT
€8.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.65 | - |
10+ | €3.67 | 44.86% |
25+ | €2.09 | 68.57% |
50+ | €1.33 | 80.00% |
100+ | €0.97 | 85.43% |
200+ | €0.80 | 88.00% |
500+ | €0.61 | 90.86% |
1000+ | €0.49 | 92.57% |
2500+ | €0.36 | 94.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350SM-0608-10 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |