

€6.52/ pieceexcl. VAT
€7.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.52 | - |
10+ | €3.57 | 45.19% |
25+ | €2.01 | 69.10% |
50+ | €1.29 | 80.17% |
100+ | €0.93 | 85.71% |
200+ | €0.74 | 88.63% |
500+ | €0.59 | 90.96% |
1000+ | €0.44 | 93.29% |
2500+ | €0.32 | 95.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |