IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-5055-60

  • ERIKS:13565990
Image 1
Save to list

€22.78/ pieceexcl. VAT

€27.56incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.78

-

10+

€14.29

37.28%

25+

€11.10

51.29%

50+

€10.22

55.13%

100+

€9.48

58.38%

200+

€7.58

66.72%

500+

€5.66

75.15%

1000+

€3.84

83.15%

2500+

€3.61

84.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-5055-60
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free