

€20.52/ pieceexcl. VAT
€24.83incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.52 | - |
10+ | €12.88 | 37.22% |
25+ | €9.94 | 51.57% |
50+ | €9.12 | 55.56% |
100+ | €8.42 | 58.98% |
200+ | €6.73 | 67.22% |
500+ | €5.02 | 75.56% |
1000+ | €3.40 | 83.43% |
2500+ | €3.23 | 84.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |