

€18.26/ pieceexcl. VAT
€22.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.26 | - |
10+ | €11.44 | 37.36% |
25+ | €8.78 | 51.93% |
50+ | €7.96 | 56.40% |
100+ | €7.35 | 59.73% |
200+ | €5.87 | 67.85% |
500+ | €4.37 | 76.07% |
1000+ | €2.93 | 83.98% |
2500+ | €2.81 | 84.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-5055-40 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |