IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-5055-20

  • ERIKS:13565986
Image 1
Save to list

€13.74/ pieceexcl. VAT

€16.63incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.74

-

10+

€8.59

37.48%

25+

€6.44

53.11%

50+

€5.70

58.51%

100+

€5.21

62.10%

200+

€4.16

69.71%

500+

€3.14

77.18%

1000+

€2.09

84.79%

2500+

€1.98

85.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-5055-20
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free