

€19.48/ pieceexcl. VAT
€23.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.48 | - |
10+ | €12.20 | 37.37% |
25+ | €9.39 | 51.80% |
50+ | €8.57 | 56.00% |
100+ | €7.90 | 59.41% |
200+ | €6.33 | 67.51% |
500+ | €4.71 | 75.80% |
1000+ | €3.19 | 83.61% |
2500+ | €3.06 | 84.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |