IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-4550-30

  • ERIKS:13565983
Image 1
Save to list

€15.37/ pieceexcl. VAT

€18.60incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.37

-

10+

€9.60

37.58%

25+

€7.28

52.66%

50+

€6.54

57.48%

100+

€5.99

61.06%

200+

€4.77

68.97%

500+

€3.55

76.89%

1000+

€2.41

84.30%

2500+

€2.26

85.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-4550-30
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free