IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-4550-20

  • ERIKS:13565982
Image 1
Save to list

€13.32/ pieceexcl. VAT

€16.12incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.32

-

10+

€8.30

37.66%

25+

€6.21

53.35%

50+

€5.47

58.92%

100+

€5.00

62.48%

200+

€4.01

69.90%

500+

€2.96

77.75%

1000+

€2.00

85.02%

2500+

€1.90

85.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-4550-20
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free