

€16.17/ pieceexcl. VAT
€19.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.17 | - |
10+ | €10.13 | 37.37% |
25+ | €7.70 | 52.41% |
50+ | €6.92 | 57.23% |
100+ | €6.35 | 60.75% |
200+ | €5.09 | 68.51% |
500+ | €3.82 | 76.38% |
1000+ | €2.55 | 84.25% |
2500+ | €2.43 | 84.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-4044-50 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |