

€14.74/ pieceexcl. VAT
€17.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.74 | - |
10+ | €9.22 | 37.50% |
25+ | €6.94 | 52.96% |
50+ | €6.19 | 57.99% |
100+ | €5.66 | 61.60% |
200+ | €4.54 | 69.20% |
500+ | €3.40 | 76.93% |
1000+ | €2.24 | 84.79% |
2500+ | €2.15 | 85.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |