IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-4044-30

  • ERIKS:13565979
Image 1
Save to list

€13.28/ pieceexcl. VAT

€16.07incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.28

-

10+

€8.28

37.63%

25+

€6.19

53.36%

50+

€5.47

58.80%

100+

€4.98

62.52%

200+

€3.99

69.96%

500+

€2.96

77.68%

1000+

€2.00

84.98%

2500+

€1.88

85.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-4044-30
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free