

€11.84/ pieceexcl. VAT
€14.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.84 | - |
10+ | €7.39 | 37.56% |
25+ | €5.43 | 54.09% |
50+ | €4.75 | 59.87% |
100+ | €4.29 | 63.72% |
200+ | €3.44 | 70.95% |
500+ | €2.57 | 78.33% |
1000+ | €1.71 | 85.55% |
2500+ | €1.62 | 86.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-4044-20 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |