IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-3539-50

  • ERIKS:13565976
Image 1
Save to list

€15.31/ pieceexcl. VAT

€18.53incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.31

-

10+

€9.58

37.47%

25+

€7.26

52.61%

50+

€6.52

57.44%

100+

€5.97

61.04%

200+

€4.75

68.98%

500+

€3.55

76.80%

1000+

€2.38

84.49%

2500+

€2.24

85.36%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-3539-50
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free