IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-3539-40

  • ERIKS:13565975
Image 1
Save to list

€14.04/ pieceexcl. VAT

€16.99incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.04

-

10+

€8.80

37.35%

25+

€6.61

52.91%

50+

€5.87

58.19%

100+

€5.34

61.98%

200+

€4.28

69.55%

500+

€3.19

77.27%

1000+

€2.13

84.84%

2500+

€2.03

85.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-3539-40
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free