IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-3539-30

  • ERIKS:13565974
Image 1
Save to list

€12.77/ pieceexcl. VAT

€15.45incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.77

-

10+

€7.96

37.65%

25+

€5.95

53.42%

50+

€5.24

58.93%

100+

€4.73

62.95%

200+

€3.80

70.24%

500+

€2.83

77.83%

1000+

€1.88

85.27%

2500+

€1.81

85.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-3539-30
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free