IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-3539-20

  • ERIKS:13565973
Image 1
Save to list

€11.48/ pieceexcl. VAT

€13.89incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.48

-

10+

€7.18

37.42%

25+

€5.28

53.97%

50+

€4.58

60.10%

100+

€4.14

63.91%

200+

€3.29

71.36%

500+

€2.49

78.31%

1000+

€1.63

85.76%

2500+

€1.54

86.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-3539-20
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free