IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-3236-40

  • ERIKS:13565972
Image 1
Save to list

€11.10/ pieceexcl. VAT

€13.43incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.10

-

10+

€6.92

37.67%

25+

€5.09

54.11%

50+

€4.41

60.27%

100+

€3.97

64.21%

200+

€3.17

71.40%

500+

€2.38

78.60%

1000+

€1.56

85.96%

2500+

€1.48

86.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-3236-40
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free