IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-3236-30

  • ERIKS:13565971
Image 1
Save to list

€9.98/ pieceexcl. VAT

€12.08incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.98

-

10+

€6.19

37.90%

25+

€4.48

55.05%

50+

€3.82

61.71%

100+

€3.42

65.71%

200+

€2.74

72.57%

500+

€2.03

79.62%

1000+

€1.33

86.67%

2500+

€1.27

87.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-3236-30
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free