IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-3034-40

  • ERIKS:13565969
Image 1
Save to list

€10.83/ pieceexcl. VAT

€13.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.83

-

10+

€6.76

37.54%

25+

€4.94

54.39%

50+

€4.28

60.53%

100+

€3.84

64.56%

200+

€3.08

71.58%

500+

€2.26

79.12%

1000+

€1.50

86.14%

2500+

€1.44

86.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-3034-40
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free