

€9.73/ pieceexcl. VAT
€11.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.73 | - |
10+ | €6.06 | 37.70% |
25+ | €4.37 | 55.08% |
50+ | €3.72 | 61.72% |
100+ | €3.29 | 66.21% |
200+ | €2.62 | 73.05% |
500+ | €1.98 | 79.69% |
1000+ | €1.29 | 86.72% |
2500+ | €1.24 | 87.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |