IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-3034-25

  • ERIKS:13565967
Image 1
Save to list

€9.20/ pieceexcl. VAT

€11.13incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.20

-

10+

€5.70

38.02%

25+

€4.09

55.58%

50+

€3.44

62.60%

100+

€3.08

66.53%

200+

€2.45

73.35%

500+

€1.82

80.17%

1000+

€1.20

86.98%

2500+

€1.14

87.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-3034-25
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free