IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-3034-20

  • ERIKS:13565966
Image 1
Save to list

€8.63/ pieceexcl. VAT

€10.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.63

-

10+

€5.38

37.67%

25+

€3.82

55.73%

50+

€3.17

63.22%

100+

€2.79

67.62%

200+

€2.22

74.23%

500+

€1.65

80.84%

1000+

€1.08

87.44%

2500+

€1.05

87.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-3034-20
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free