IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2832-30

  • ERIKS:13565965
Image 1
Save to list

€9.54/ pieceexcl. VAT

€11.54incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.54

-

10+

€5.95

37.65%

25+

€4.28

55.18%

50+

€3.59

62.35%

100+

€3.21

66.33%

200+

€2.57

73.11%

500+

€1.92

79.88%

1000+

€1.27

86.65%

2500+

€1.20

87.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2832-30
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free