

€9.03/ pieceexcl. VAT
€10.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.03 | - |
10+ | €5.61 | 37.89% |
25+ | €4.01 | 55.58% |
50+ | €3.34 | 62.95% |
100+ | €2.95 | 67.37% |
200+ | €2.38 | 73.68% |
500+ | €1.79 | 80.21% |
1000+ | €1.16 | 87.16% |
2500+ | €1.12 | 87.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-2832-25 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |