IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2832-20

  • ERIKS:13565963
Image 1
Save to list

€8.51/ pieceexcl. VAT

€10.30incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.51

-

10+

€5.30

37.72%

25+

€3.76

55.80%

50+

€3.12

63.39%

100+

€2.74

67.86%

200+

€2.17

74.55%

500+

€1.62

81.03%

1000+

€1.05

87.72%

2500+

€0.99

88.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2832-20
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free