

€7.96/ pieceexcl. VAT
€9.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.96 | - |
10+ | €4.94 | 37.95% |
25+ | €3.46 | 56.56% |
50+ | €2.81 | 64.68% |
100+ | €2.47 | 68.97% |
200+ | €1.98 | 75.18% |
500+ | €1.46 | 81.62% |
1000+ | €0.95 | 88.07% |
2500+ | €0.91 | 88.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-2528-25 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |