IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2528-20

  • ERIKS:13565960
Image 1
Save to list

€7.60/ pieceexcl. VAT

€9.20incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.60

-

10+

€4.73

37.75%

25+

€3.27

57.00%

50+

€2.64

65.25%

100+

€2.28

70.00%

200+

€1.84

75.75%

500+

€1.37

82.00%

1000+

€0.87

88.50%

2500+

€0.84

89.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2528-20
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free