

€7.90/ pieceexcl. VAT
€9.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.90 | - |
10+ | €4.88 | 38.22% |
25+ | €3.44 | 56.49% |
50+ | €2.79 | 64.66% |
100+ | €2.45 | 68.99% |
200+ | €1.94 | 75.48% |
500+ | €1.46 | 81.49% |
1000+ | €0.93 | 88.22% |
2500+ | €0.87 | 88.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-2427-25 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |