IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2427-20

  • ERIKS:13565956
Image 1
Save to list

€7.56/ pieceexcl. VAT

€9.15incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.56

-

10+

€4.69

37.94%

25+

€3.25

57.04%

50+

€2.60

65.58%

100+

€2.26

70.10%

200+

€1.82

75.88%

500+

€1.35

82.16%

1000+

€0.86

88.69%

2500+

€0.84

88.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2427-20
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free