

€7.24/ pieceexcl. VAT
€8.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.24 | - |
10+ | €4.50 | 37.80% |
25+ | €3.10 | 57.22% |
50+ | €2.47 | 65.88% |
100+ | €2.13 | 70.60% |
200+ | €1.71 | 76.38% |
500+ | €1.27 | 82.41% |
1000+ | €0.80 | 88.98% |
2500+ | €0.76 | 89.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-2427-15 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |