IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2225-30

  • ERIKS:13565954
Image 1
Save to list

€8.09/ pieceexcl. VAT

€9.79incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.09

-

10+

€5.00

38.26%

25+

€3.52

56.57%

50+

€2.87

64.55%

100+

€2.53

68.78%

200+

€2.01

75.12%

500+

€1.50

81.46%

1000+

€0.97

88.03%

2500+

€0.93

88.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2225-30
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free