

€7.79/ pieceexcl. VAT
€9.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.79 | - |
10+ | €4.83 | 38.05% |
25+ | €3.36 | 56.83% |
50+ | €2.74 | 64.88% |
100+ | €2.38 | 69.51% |
200+ | €1.90 | 75.61% |
500+ | €1.41 | 81.95% |
1000+ | €0.91 | 88.29% |
2500+ | €0.86 | 89.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-2225-25 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |