IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2225-15

  • ERIKS:13565951
Image 1
Save to list

€7.18/ pieceexcl. VAT

€8.69incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.18

-

10+

€4.43

38.36%

25+

€3.06

57.41%

50+

€2.43

66.14%

100+

€2.09

70.90%

200+

€1.65

76.98%

500+

€1.24

82.80%

1000+

€0.80

88.89%

2500+

€0.74

89.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2225-15
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free