IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2023-30

  • ERIKS:13565950
Image 1
Save to list

€7.92/ pieceexcl. VAT

€9.58incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.92

-

10+

€4.92

37.89%

25+

€3.44

56.59%

50+

€2.79

64.75%

100+

€2.45

69.06%

200+

€1.94

75.54%

500+

€1.46

81.53%

1000+

€0.93

88.25%

2500+

€0.91

88.49%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2023-30
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free