IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2023-25

  • ERIKS:13565949
Image 1
Save to list

€7.62/ pieceexcl. VAT

€9.22incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.62

-

10+

€4.73

37.91%

25+

€3.29

56.86%

50+

€2.64

65.34%

100+

€2.28

70.07%

200+

€1.84

75.81%

500+

€1.37

82.04%

1000+

€0.87

88.53%

2500+

€0.84

89.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2023-25
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free