IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2023-15

  • ERIKS:13565947
Image 1
Save to list

€7.07/ pieceexcl. VAT

€8.55incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.07

-

10+

€4.37

38.17%

25+

€3.00

57.53%

50+

€2.41

65.86%

100+

€2.03

71.24%

200+

€1.63

76.88%

500+

€1.22

82.80%

1000+

€0.76

89.25%

2500+

€0.74

89.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2023-15
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free