IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2023-10

  • ERIKS:13565946
Image 1
Save to list

€6.82/ pieceexcl. VAT

€8.25incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.82

-

10+

€4.20

38.44%

25+

€2.85

58.22%

50+

€2.22

67.41%

100+

€1.90

72.14%

200+

€1.52

77.72%

500+

€1.16

83.01%

1000+

€0.72

89.42%

2500+

€0.68

89.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2023-10
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free