

€6.88/ pieceexcl. VAT
€8.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.88 | - |
10+ | €4.24 | 38.40% |
25+ | €2.89 | 58.01% |
50+ | €2.26 | 67.13% |
100+ | €1.94 | 71.82% |
200+ | €1.54 | 77.62% |
500+ | €1.18 | 82.87% |
1000+ | €0.72 | 89.50% |
2500+ | €0.70 | 89.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-1821-25 |
Shaft diameter | 18 mm |
Outer Diameter | 21 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |