IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1820-25

  • ERIKS:13565944
Image 1
Save to list

€6.44/ pieceexcl. VAT

€7.79incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.44

-

10+

€3.99

38.05%

25+

€2.66

58.70%

50+

€2.07

67.85%

100+

€1.77

72.57%

200+

€1.39

78.47%

500+

€1.05

83.78%

1000+

€0.65

89.97%

2500+

€0.63

90.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1820-25
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free