

€6.29/ pieceexcl. VAT
€7.61incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.29 | - |
10+ | €3.88 | 38.37% |
25+ | €2.58 | 58.91% |
50+ | €1.98 | 68.58% |
100+ | €1.65 | 73.72% |
200+ | €1.33 | 78.85% |
500+ | €0.99 | 84.29% |
1000+ | €0.63 | 90.03% |
2500+ | €0.61 | 90.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-1820-20 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |