IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1820-15

  • ERIKS:13565942
Image 1
Save to list

€6.10/ pieceexcl. VAT

€7.38incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.10

-

10+

€3.80

37.69%

25+

€2.51

58.88%

50+

€1.90

68.85%

100+

€1.58

74.14%

200+

€1.27

79.13%

500+

€0.95

84.42%

1000+

€0.59

90.34%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1820-15
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free