IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1618-15

  • ERIKS:13565939
Image 1
Save to list

€6.06/ pieceexcl. VAT

€7.33incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.06

-

10+

€3.76

37.93%

25+

€2.49

58.93%

50+

€1.86

69.28%

100+

€1.56

74.29%

200+

€1.24

79.62%

500+

€0.93

84.64%

1000+

€0.59

90.28%

2500+

€0.57

90.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1618-15
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free